Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First-Aid Refill Flexible Cohesive Bandage Wrap, 3 x 5 yd, Blue

  • Mfr # 5-933

  • Zoro # G501859944


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Width
3"
Material
Gauze
Length
5 yd
Weight
0.09 lbs
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-933
Zoro #
G501859944
UPC #
738743059336
Country of Origin
China

Dimensions

Width
3"
Length
5 yd

Details

Material
Gauze
Weight
0.09 lbs
Item
Bandages
Number of Pieces
1
Mounting
Self-Adhering
Bandages Type
Flexible Cohesive Bandage

Description

First-Aid refill fabric adhesive bandages. Refill for ANSI-compliant first aid kit.


  • • First-Aid refill fabric adhesive bandages.
  • • Refill for ANSI-compliant first aid kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.