This item is Discontinued.

First Aid Only First Aid Cabinet Metal, 75 Person 245-O/FAO

First Aid Cabinet Metal, 75 Person (Discontinued)

  • Mfr # 245-O/FAO
  • Zoro # G7092786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-O/FAO
Zoro #
G7092786
UPC #
092265245982
Country of Origin
United States

Dimensions

Height
15 in
Width
4 3/4 in
Depth
4 3/4 in

Details

First Aid Kit Application
Industrial
Case Material
Metal
People Served Per Kit
75
Waterproof
No
Color Code
No
Number of Components
515
Unitized
No
Item
First Aid Cabinet
First Aid ANSI Kit Type
I, II
Number of Shelves
2
First Aid Kit Mounting Type
Portable, Wall Mount
Color
White
Includes
(1) 3/4 in x 3 in Adhesive Plastic Bandages, 100/bx, (1) 1 in x 3 in Fabric Bandages, 50/bx, (1) Knuckle and Fingertip Fabric Bandages, 25 of each, (1) 2 in x 2 in, 3 in x 3 in Gauze Dressing Pads, 24 of each, (1) 5 in x 9 in Trauma Pad, (2) 2 in Conforming Gauze Roll Bandages, (1) 3 in Conforming Gauze Roll Bandage, (1) 36 in Triangular Sling/Bandag with (2) Safety Pins, (1) 40 in Triangular Sling/Bandage with (2) Safety Pins, (1) Aspirin Tablets, 100 tablets, (1) Extra Strength Non-Aspirin Tablets, 100 tablets, (2) Alcohol Cleansing Pads, 10/bx, (1) BZK Antiseptic Towelettes, 18/bx, (1) Triple Antibiotic Ointment Packs,10/bx, (1) 2 in x 5 yd 3 Cut First Aid Tape, (1) 4 in x 5 in Instant Cold Compress, (1) Burn Spray 3 oz, (1) Sterile Eye Pads, (1) Eye Wash 4 oz, (1) Exam Quality Gloves, (1) Nickel Plated Scissors 4 1/2 in, (1) 4 in Plastic Tweezers, (1) First Aid Guide
People Served per Kit
75

Description

First Aid Cabinet, Number of Components 515, Unitized No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.