Zoro Homepage

First Aid Tape, 0.5in x 10 yds, White

  • Mfr # FAE-6000

  • Zoro # G101860487


product price: $6.99
/ea

Key Features

Color
White
Material
Acrylic
Weight
0.042 lbs
Length
10 yds
Width
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-6000
Zoro #
G101860487
UPC #
92265060004
Country of Origin
China

Dimensions

Length
10 yds
Width
0.5"
Size
0.5" x 10 yds

Details

Color
White
Material
Acrylic
Weight
0.042 lbs

Description

Be prepared for the unexpected emergency and equip the medicine cabinet with high-quality first aid tape. It's essential when you need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.