Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid/Burn Cream, 0.9g, PK144

  • Mfr # H343

  • Zoro # G9504686


product price: $19.79
/pk 144, $0.14/ea

Key Features

Industry Type
Healthcare
Formula
0.13% Benzalkonium Chloride, 0.5% Lidocaine HCL
Size
0.03 oz
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Includes
(144) Burn Cream Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H343
Zoro #
G9504686
UPC #
092265083430
Country of Origin
United States

Dimensions

Size
0.03 oz
Size - First Aid and Wound Care
0.03 oz
Package Width
3 1/2 in
Package Height
4 1/2 in
Package Length
4 1/4 in

Details

Item
Topical Burn Cream
Industry Type
Healthcare
Formula
0.13% Benzalkonium Chloride, 0.5% Lidocaine HCL
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Includes
(144) Burn Cream Packets
Application
Burn Relief
Count - First Aid and Wound Care
144
Form - First Aid and Wound Care
Cream
Standards
ANSI/ISEA Z308.1-2015
Application - First Aid and Wound Care
Burn Relief
Item - First Aid and Wound Care
Burn Cream
Package Type
BOX
Unitized
Unitized
Purpose
Abrasions, Burn Relief, Minor Cuts
Product Type
Topical Burn Relief
Format
Cream
Unit Package Type
Packets
Concentration
Benzalkonium Chloride: 0.13%, Lidocaine HCl: 0.5%
Exterior Package Type
Box
Active Ingredient
Benzalkonium Chloride, Lidocaine HCl
Number of Units Included
144

Description

Topical Burn Cream, Product Type Topical Burn Relief, Purpose Abrasions, Burn Relief, Minor Cuts, Active Ingredient Benzalkonium Chloride, Lidocaine HCl, Format Cream, Size 0.03 oz, Concentration Benzalkonium Chloride: 0.13 Percent, Lidocaine HCl: 0.5 Percent, Unit Package Type Packets, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Package Height 4 1/2 in, Exterior Package Type Box, Number of Units Included 144, Standards ANSI/ISEA Z308.1-2015, Package Length 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.