Shop FIRST AID ONLY
See all product information
Create Account
First Responder Bag, Cordura, 15 1/4 in L, 5 1/4 in W, Red
- Mfr # 520-FR/BAG-FAO
- Zoro # G4085706
product price:Â
$
46.89
/ea
Key Features
Color
Red
Material
Cordura
Length
8 in
Width
5 1/4 in
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 520-FR/BAG-FAO
- Zoro #
- G4085706
- UPC #
- 092265375207
- Country of Origin
- Multiple
- Item
- First Responder Bag
- Color
- Red
- Material
- Cordura
- Closure Type
- Buckle, Zipper
- Industry Type
- Healthcare
- Features
- Removable Divider and Pocket
- Product Type
- First Responder Bag
- Number of Inner Compartments
- 4
- Number of Outer Compartments
- 3
- Front Closure
- Buckle, Zipper
- Shell Material
- Cordura
- Wire Color
- Red
Dimensions
- Length
- 8 in
- Width
- 5 1/4 in
- Height
- 8 in
- Overall Length
- 8 in
- Overall Depth
- 16 in
- Overall Width
- 7 1/2 in
- Wire Rope Length
- 8 in
- Fits Chest Size
- Removable Divider and Pocket
Description
First Responder Bag, Height 8 in, Width 5 1/4 in, Length 15 1/4 in, Material Cordura, Red, Closure Type Buckle, Zipper, Features Removable Divider and Pocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.