Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauze Pad, Sterile, 2 x 2 In, PK50

  • Mfr # H209

  • Zoro # G9509114


product price: $5.55
/pk 50, $0.11/ea

Key Features

Color
White
Width
2 in
Material
Cotton
Length
2 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H209
Zoro #
G9509114
UPC #
092265082099
Country of Origin
United States

Dimensions

Width
2 in
Length
2 in
Package Width
3 1/2 in
Dressing Width
2 in
Package Height
4 1/2 in
Dressing Length
2 in
Package Length
4 1/4 in

Details

Item
Gauze Pad
Color
White
Material
Cotton
Waterproof
No
Industry Type
Healthcare
Package Type
Box
Includes
(50) Gauze Pads
Sterile/Non-Sterile
Sterile
Latex Content
Latex Free
Standards
ANSI/ISEA Z308.1-2015
Product Type
Gauze Pad
Unitized
Unitized
Sterility
Sterile
Dressing Material
Gauze
Dressing Color
White
Number of Units Included
50
Fastener Included
Fastener Not Included
Water Resistance
Not Water Resistant
Includes Fastener
No Fastener

Description

Gauze Pad, Dressing Length 2 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 50, Package Height 4 1/2 in, Package Width 3 1/2 in, Package Length 4 1/4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.