Zoro Homepage

Gauze Pad, Sterile, White, 4 in.W, PK50

  • Mfr # J213

  • Zoro # G1825979


product price: $12.29
/pk 50, $0.25/ea

Key Features

Color
White
Width
4 in
Material
Cotton
Length
4 in
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J213
Zoro #
G1825979
UPC #
092265102131
Country of Origin
China

Dimensions

Width
4 in
Length
4 in
Package Length
5 3/4 in
Dressing Width
4 in
Package Height
6 1/2 in
Package Width
4 1/2 in
Dressing Length
4 in

Description

Gauze Pad, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 50, Package Height 6 1/2 in, Package Width 4 1/2 in, Package Length 5 3/4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.