Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauze Pad, Sterile, White, No, Gauze, PK10

  • Mfr # 3-100

  • Zoro # G5017896


product price: $1.69
/pk 10, $0.17/ea

Key Features

Color
White
Width
2 in
Material
Gauze
Length
2 in
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-100
Zoro #
G5017896
UPC #
738743031004
Country of Origin
Multiple

Dimensions

Width
2 in
Length
2 in
Package Height
4 in
Package Length
3 1/8 in
Dressing Length
2 in
Package Width
1 1/2 in
Dressing Width
2 in

Details

Item
Gauze Pad
Color
White
Material
Gauze
Sterile/Non-Sterile
Sterile
Industry Type
Healthcare
Includes
(10) 2 x 2 in Gauze Pads
Waterproof
No
Package Type
Box
Standards
ANSI/ISEA Z308.1-2015
Latex Content
Latex Free
Product Type
Gauze Pad
Self-Adhesion
Not Self-Adhering
Number of Units Included
10
Unitized
Unitized
Dressing Material
Gauze
Dressing Color
White
Fastener Included
Fastener Not Included
Water Resistance
Not Water Resistant
Includes Fastener
No Fastener
Sterility
Sterile

Description

Gauze Pad, Dressing Length 2 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 10, Package Height 4 in, Package Width 1 1/2 in, Package Length 3 1/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.