Zoro Homepage

Gauze Pad, Sterile, White, No, Gauze, PK10

  • Mfr # 3-200

  • Zoro # G5017844


product price: $2.85
/pk 10, $0.29/ea

Key Features

Color
White
Width
3 in
Material
Gauze
Length
3 in
Includes
(10) 3 x 3 in Gauze Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-200
Zoro #
G5017844
UPC #
738743032001
Country of Origin
Multiple

Dimensions

Width
3 in
Length
3 in
Dressing Width
3 in
Package Length
3 1/8 in
Package Width
1 1/2 in
Dressing Length
3 in
Package Height
4 in

Description

Gauze Pad, Dressing Length 3 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 10, Package Height 4 in, Package Width 1 1/2 in, Package Length 3 1/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Includes Fastener No Fastener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.