Zoro Homepage

Gauze Pad, Sterile, White, No, Gauze, PK10

  • Mfr # 3-300

  • Zoro # G5035222


product price: $3.59
/pk 10, $0.36/ea

Key Features

Color
White
Width
4 in
Material
Gauze
Length
4 in
Standards
ANSI Z308.1-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-300
Zoro #
G5035222
UPC #
738743033008
Country of Origin
Multiple

Dimensions

Width
4 in
Length
4 in
Dressing Width
4 in
Package Width
1 in
Dressing Length
4 in
Package Height
6 1/8 in
Package Length
5 3/8 in

Details

Item
Gauze Pad
Color
White
Material
Gauze
Standards
ANSI Z308.1-2015
Industry Type
Healthcare
Waterproof
No
Sterile/Non-Sterile
Sterile
Package Type
Box
Includes
(10) 4 x 4 in Gauze Pads
Latex Content
Latex Free
Product Type
Gauze Pad
Fastener Included
Fastener Not Included
Sterility
Sterile
Water Resistance
Not Water Resistant
Dressing Color
White
Number of Units Included
10
Unitized
Unitized
Includes Fastener
No Fastener
Dressing Material
Gauze

Description

Gauze Pad, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 10, Package Height 6 1/8 in, Package Width 1 in, Package Length 5 3/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Includes Fastener No Fastener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.