Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauze Pad, Sterile, White, No, Gauze, PK2

  • Mfr # 3-014

  • Zoro # G5017817


product price: $1.49
/pk 2, $0.75/ea

Key Features

Color
White
Width
4 in
Material
Gauze
Length
4 in
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-014
Zoro #
G5017817
UPC #
738743030144
Country of Origin
Multiple

Dimensions

Width
4 in
Length
4 in
Package Height
2 1/4 in
Dressing Length
4 in
Dressing Width
4 in
Package Width
3/4 in
Package Length
4 in

Details

Item
Gauze Pad
Color
White
Material
Gauze
Sterile/Non-Sterile
Sterile
Standards
ANSI Z308.1-2015
Industry Type
Healthcare
Waterproof
No
Includes
(2) 4 x 4 in Gauze Pads
Package Type
Box
Latex Content
Latex Free
Product Type
Gauze Pad
Dressing Color
White
Water Resistance
Not Water Resistant
Fastener Included
Fastener Not Included
Sterility
Sterile
Unitized
Unitized
Includes Fastener
No Fastener
Compatible Manufacturer Part Number
59029
Dressing Material
Gauze
Self-Adhesion
Not Self-Adhering
Number of Units Included
2

Description

Gauze Pad, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 2, Package Height 2 1/4 in, Package Width 3/4 in, Package Length 4 in, Compatible Manufacturer Part Number 59029, Compatible Grainger Part Number 463M27, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Includes Fastener No Fastener, Package Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.