General Business First Aid Kit for 50 People, 245 Pieces, Plastic Case

  • Mfr # 1000-FAE-0103

  • Zoro # G715661654


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Case Material
Plastic
Mounting Details
Wall
System Capacity
50 Person System
Number of Pieces
245
Includes
(10 ) 1.5x 1.5 Patch Plastic Bandages; (25) 1 x 3 Fabric Bandages; (25) 0.75 x 3 Plastic Bandages; (10) Fingertip Fabric Bandages; (10) Knuckle Fabric Bandages; (1) 2 x 5 yd Elastic Bandage Wrap; (10) Butterfly Wound Closures; (1) 40 x 40 x 56 Triangular Sling/Bandage; (10) 2 x 2 Gauze Dressing Pads; (10) 3 x 3 Gauze Dressing Pads; (1) 2 Conforming Gauze Roll; (1) 3 Conforming Gauze Roll; (1) 5 x 9 Trauma Pad; (20) Alcohol Cleansing Pads; (20) BZK Antiseptic Towelettes; (10) Castile Soap Towelettes; (10) First Aid/Burn Cream; (10) Antibiotic Ointment; (10) 0.5 x 10 yd First Aid Tape; (1) Scissors; (10) 2 Moleskin; (1) First Aid Guide; (4) Exam-Quality Vinyl Gloves; (1) Stainless Steel Tweezers; (1) CPR Face Shield; (1) Vinyl Gloves Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-FAE-0103
Zoro #
G715661654
UPC #
92265100045
Country of Origin
United States

Details

Case Material
Plastic
Mounting Details
Wall
System Capacity
50 Person System
Number of Pieces
245
Item
Commercial First Aid Kits
Includes
(10 ) 1.5x 1.5 Patch Plastic Bandages; (25) 1 x 3 Fabric Bandages; (25) 0.75 x 3 Plastic Bandages; (10) Fingertip Fabric Bandages; (10) Knuckle Fabric Bandages; (1) 2 x 5 yd Elastic Bandage Wrap; (10) Butterfly Wound Closures; (1) 40 x 40 x 56 Triangular Sling/Bandage; (10) 2 x 2 Gauze Dressing Pads; (10) 3 x 3 Gauze Dressing Pads; (1) 2 Conforming Gauze Roll; (1) 3 Conforming Gauze Roll; (1) 5 x 9 Trauma Pad; (20) Alcohol Cleansing Pads; (20) BZK Antiseptic Towelettes; (10) Castile Soap Towelettes; (10) First Aid/Burn Cream; (10) Antibiotic Ointment; (10) 0.5 x 10 yd First Aid Tape; (1) Scissors; (10) 2 Moleskin; (1) First Aid Guide; (4) Exam-Quality Vinyl Gloves; (1) Stainless Steel Tweezers; (1) CPR Face Shield; (1) Vinyl Gloves Set
Standards
Meets or exceeds OSHA Requirements/ANSI Standards

Description

Keep medical supplies organized and accessible with this 50-person general business plastic first aid cabinet. With enough supplies to take care of up to 50 people, this first aid cabinet is an ideal pick for offices, schools and other large businesses. The included pain relief medication keeps the workplace prepared for headaches, joint pain and other ailments. Durable plastic case comes with a carrying handle and can be placed on a wall or other flat vertical surface.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.