Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General-Purpose First Aid Kit, 63-Piece

  • Mfr # 222-G

  • Zoro # G214657554


product price: $37.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222-G
Zoro #
G214657554
UPC #
92265222006
Country of Origin
United States

Description

Kit contains: 1 box of 16 3/4 in plastic adhesive bandages six B2K antiseptic towelettes, one 1-3/4 in x 2 in fingertip fabric bandages, one 2 in x 4 in knee/elbow plastic bandage, one 36 in x 36 in x 51 in triangular sling/bandage with 2 safety pins, four 2 in x 2 in gauze dressing pads, 2 4 in x 4 in gauze dressing pads, four 3 in x 3 in gauze dressing pads, one each of 2 in x 4.1 yd & 3 in x 4.1 yd gauze roll bandages, one 5 in x 9 in trauma pad, one sterile eye pad, six alcohol cleansing pads, three triple antibiotic ointment packs, one burn relief pack 3.5 g one 6 in x 9 in instant cold compress, six aspirin tablets, one roll of 1 in x 5 yd. tape. one pair of nickel plated scissors 4-1/2 in, 4 in tweezers, one pair of vinyl gloves, one first aid guide book. Plastic case with gasket is 7-11/16 in x 4- 9/16 in x 2-3/8 in. 10 person kit.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.