Zoro Homepage

Germicidal Spray

  • Mfr # M920

  • Zoro # G2103790


product price: $21.49
/ea

Key Features

Container Type
Trigger Spray Bottle
Fragrance
Unscented
Container Size
16 oz
Recommended Dilution
Ready to Use
Primary Chemical
Quat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M920
Zoro #
G2103790
UPC #
092265920995
Country of Origin
United States

Dimensions

Container Size
16 oz
Degreaser Container Size
16 oz.
Cleaner Container Size
16 oz

Details

Item
Germicidal Spray
Container Type
Trigger Spray Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectant Sanitizer
Cleaner Form
Liquid
Includes Chemical
Quat
Item - Disinfectants and Sanitizers
Germicidal Disinfectant Cleaner
Disinfectant Efficacy
E.coli, Hepatitis A, Hepatitis B (HBV), HIV Type 1, Influenza A Virus (H1N1), Methicillin-Resistant Staphylococcus Aureus (MRSA), Mycobacterium Tuberculosis (TB), Norovirus, Salmonella, Staphylococcus Aureus, Vancomycin-Resistant Enterococcus Faecalis (VRE)
Wet Contact Time
4 to 5 min
Features
Environmental Surface Germicidal Solution
Cleaner Container Type
Trigger Spray Bottle
Effective to Remove
E.coli, Hepatitis A, Hepatitis B (HBV), HIV Type 1, Influenza A Virus (H1N1), Methicillin-Resistant Staphylococcus Aureus (MRSA), Mycobacterium Tuberculosis (TB), Norovirus, Salmonella, Staphylococcus Aureus, Vancomycin-Resistant Enterococcus Faecalis (VRE)
Flash Point
200 Degrees F
VOC Content
0%
EPA Registration Number
1839-83-67161
NSF Rating
Not Rated
Targeted Pathogens
E-coli; H1N1; Hepatitis A; Hepatitis B; HIV; MRSA; Norovirus; Salmonella; TB
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
Yes
EPA Registered
Yes
Product Series
No Series

Description

Deodorizing Disinfectant Cleaner, Primary Chemical Quat, Container Type Trigger Spray Bottle, Container Size 16 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Wet Contact Time 4 to 5 min, Targeted Pathogens E-coli; H1N1; Hepatitis A; Hepatitis B; HIV; MRSA; Norovirus; Salmonella; TB, Product Series No Series, VOC Content 0 Percent, Flash Point 200 Degrees F, Rinse Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.