Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove and Face Shield Kit, Vinyl, Powder-Free, One Size, White

  • Mfr # FAE6015

  • Zoro # G6169079


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Size
One Size
Color
White
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Industry Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAE6015
Zoro #
G6169079
UPC #
092265060158
Country of Origin
China

Dimensions

Size
One Size

Details

Item
Glove and Face Shield Kit
Color
White
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Industry Type
Vinyl
Includes
Vinyl
Application
Protection Against Bodily Fluids
Cuff Style
Vinyl

Description

Gloves,Shield,CPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.