Zoro Homepage
This item is Discontinued.
First Aid Only Heat Stress First Aid Kit 5250

Heat Stress First Aid Kit (Discontinued)

  • Mfr # 5250
  • Zoro # G405473994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5250
Zoro #
G405473994
UPC #
738743052504
Country of Origin
United States

Dimensions

Height
3.5
Length
10
Chamber Diameter
1.5
Width
7.5

Description

Prevent and treat heat stress with this convenient first aid kit. 9 1/2"L x 6 1/2"W x 2 3/4"D. 73-piece kit.

Kit Includes:
50 Electrolyte tablets
10 Emergen-C electrolyte powder packs
5 Disposable thermometer
4 Instant cold pack
2 First aid tape
1 Aluminized heat reflective blanket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.