
Heavy Woven Adhesive Bandages, Strip, 2 x 3, PK25, 25PK
Mfr # G160
Zoro # G406434628
product price: $7.89
/pk 25, $0.32/eaKey Features
Material
Flexible Fabric
Width
3"
Features
Strip
Length
2"
Mounting
With Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G160
Zoro #
G406434628
UPC #
-
Country of Origin
United States
Dimensions
Width
3"
Length
2"
Details
Item
Bandages
Material
Flexible Fabric
Features
Strip
Mounting
With Adhesive
Number of Pieces
25
Bandages Type
Strip
Description
Ideal for covering minor cuts, abrasions and puncture wounds, these bandages wrap comfortably, stretching when you stretch. Nonstick, sterile pad protects you, while the strong adhesive holds the bandage firmly in place. Heavy fabric allows wounds to breathe while repelling dirt and water. Latex-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.