Inflatable Air Splint, Full Arm, Plastic
Mfr # M5085
Zoro # G4359214
product price: $31.99
/eaKey Features
Material
Plastic
Color
Clear
Width
1/4 in
Length
32 in
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5085
Zoro #
G4359214
UPC #
092265508599
Country of Origin
United States
Dimensions
Width
1/4 in
Length
32 in
Overall Width
1/2 in
Overall Length
32 in
Details
Item
Inflatable Splint
Material
Plastic
Color
Clear
Industry Type
Healthcare
Product Type
Inflatable Splint
Number of Splints
1
Intended Body Location
Full Arm
Description
Inflatable Splint, Color Clear, Material Plastic, Length 32 in, Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.