Inflatable Leg Air Splint, 32 in., Unisex
Mfr # M5088
Zoro # G1909218
product price: $47.49
/eaKey Features
Material
Plastic
Latex Content
Latex Free
Size
32 in
Color
clear
For Use With
Leg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5088
Zoro #
G1909218
UPC #
092265508896
Country of Origin
United States
Dimensions
Size
32 in
Details
Item
Inflatable Air Splint
Material
Plastic
Latex Content
Latex Free
Color
clear
For Use With
Leg
Waterproof
No
Industry Type
Healthcare
Gender
Unisex
Description
Inflatable Air Splint, Clear, Size 32 in, For Use With Leg, Gender Unisex, Waterproof No, Latex Content Latex Free, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.