Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Cold Pack, White, 4 x 5 In, PK5

  • Mfr # B503-5

  • Zoro # G9974763


product price: $10.19
/pk 5, $2.04/ea

Key Features

For Use With
Muscle Treatment
Color
White
Industry Type
Healthcare
Length
4 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B503-5
Zoro #
G9974763
UPC #
092265503990
Country of Origin
China

Dimensions

Length
4 in
Width
5 in
Temperature Pack Width
5 in
Package Height
5 in
Package Width
5 in
Package Length
4 in
Temperature Pack Thickness
1 in
Temperature Pack Length
4 in

Details

Item
Cold Pack
For Use With
Muscle Treatment
Color
White
Industry Type
Healthcare
Waterproof
Yes
Disposable
Yes
Standards
ANSI/ISEA Z308.1-2015
Material
Plastic
Includes
(5) Instant Cold Packs
Unitized
Unitized
Package Type
Box
Product Type
Cold Pack
Latex Content
Latex Free
Water Resistance
Waterproof
Number of Temperature Packs Included
5
Temperature Pack Color
White
Temperature Pack Material
Plastic
Reusable
Disposable
Includes Fastener
No Fastener
Package Color Code
White
Activation Mechanism
Instant

Description

Cold Pack, Color White, Disposable Yes, Waterproof Yes, Material Plastic, Length 4 in, Width 5 in, For Use With Muscle Treatment, Includes (5) Instant Cold Packs, Standards ANSI/ISEA Z308.1-2015, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.