Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knuckle Bandage, Fabric, 3-1/2 in. L, PK40

  • Mfr # G124

  • Zoro # G9504731


product price: $5.69
/pk 40, $0.14/ea

Key Features

Water Resistant/Waterproof
None
Item - Adhesive Bandages
Knuckle Bandages
Includes
(40) Knuckle Bandages
Waterproof
No
Metal Detectable
Not Metal Detectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G124
Zoro #
G9504731
UPC #
092265071246
Country of Origin
China

Dimensions

Length
3 1/2 in
Width
3 1/4 in
Bandage Length
3 1/2 in
Package Length
3 1/4 in
Bandage Width
3 1/4 in
Package Height
3 1/2 in
Package Width
2 1/2 in

Details

Water Resistant/Waterproof
None
Item - Adhesive Bandages
Knuckle Bandages
Includes
(40) Knuckle Bandages
Waterproof
No
Metal Detectable
Not Metal Detectable
Material
Fabric
Industry Type
Healthcare
Bandages Included
40
Latex Content
Latex Free
Color
Beige
Item
Adhesive Bandage
Bandage Color
Beige
Bandage Material
Fabric
For Use With
First Aid Kits, Wound Care
Package Type
Box
Standards
ANSI Z308.1-2015
Number of Bandages Included
40
Bandage Shape
Knuckle
Unitized
Unitized
Sterility
Sterile
Water Resistance
Not Water Resistant
Compatible Manufacturer Part Number
90576, 90577
Product Type
Knuckle Bandages

Description

Adhesive Bandage, Product Type Knuckle Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 40, Bandage Shape Knuckle, Bandage Width 3 1/4 in, Bandage Length 3 1/2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 90576, 90577, Package Length 3 1/4 in, Package Type Box, Package Width 2 1/2 in, Bandage Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.