Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knuckle Bandage, Woven, 1-1/2 in. W, PK40

  • Mfr # G174

  • Zoro # G2538070


product price: $7.25
/pk 40, $0.18/ea

Key Features

Metal Detectable
Metal Detectable
Material
Fabric
Bandage Material
Fabric
Industry Type
Healthcare
Bandages Included
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G174
Zoro #
G2538070
UPC #
092265071741
Country of Origin
Multiple

Dimensions

Width
1 1/2 in
Length
3 in
Bandage Width
1 1/2 in
Bandage Length
3 in
Package Length
3 1/4 in
Package Width
2 1/2 in
Package Height
3 1/2 in

Details

Metal Detectable
Metal Detectable
Material
Fabric
Bandage Material
Fabric
Industry Type
Healthcare
Bandages Included
40
Package Type
Box
Waterproof
No
Water Resistant/Waterproof
None
Item
Adhesive Bandage
Item - Adhesive Bandages
Knuckle Bandages
Latex Content
Latex Free
Bandage Color
Blue
Color
Blue
Includes
(40) Knuckle Bandages
For Use With
Wound Care
Standards
ANSI Z308.1-2015
Product Type
Knuckle Bandages
Sterility
Sterile
Water Resistance
Not Water Resistant
Unitized
Unitized
Number of Bandages Included
40
Bandage Shape
Knuckle

Description

Adhesive Bandage, Product Type Knuckle Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 40, Bandage Shape Knuckle, Bandage Width 1 1/2 in, Bandage Length 3 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 3 1/4 in, Package Type Box, Package Width 2 1/2 in, Bandage Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.