Zoro Homepage

Lubricating Jelly, 5g, PK144

  • Mfr # M468

  • Zoro # G2275975


product price: $17.99
/pk 144, $0.12/ea

Key Features

Application - First Aid and Wound Care
Dry, Chapped Skin
Formula
White Petrolatum
Size
0.18 oz
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M468
Zoro #
G2275975
UPC #
616784114026
Country of Origin
Iceland

Dimensions

Size
0.18 oz
Size - First Aid and Wound Care
0.18 oz

Details

Item
Petroleum Jelly
Application - First Aid and Wound Care
Dry, Chapped Skin
Formula
White Petrolatum
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
144
Industry Type
Healthcare
Application
Barrier Creams and Lotions
Item - First Aid and Wound Care
Lubricating Jelly
Includes
(144) Lubircating Jelly Packets
Package Type
BOX
Unitized
Bulk
Exterior Package Type
Box
Product Type
Petroleum Jelly
Unit Package Type
Packet
Purpose
Chapped Skin
Active Ingredient
White Petrolatum
Number of Units Included
144
Format
Gel

Description

Petroleum Jelly, Active Ingredient White Petrolatum, Format Gel, Size 0.18 oz, Unit Package Type Packet, Formula Features Not Applicable, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Purpose Chapped Skin, Exterior Package Type Box, Number of Units Included 144, Product Type Petroleum Jelly, Compatible Grainger Part Number Not Applicable, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.