Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medication Kit, 400pcs, 9.75x5.25", White

  • Mfr # 91102

  • Zoro # G9684523


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Width
9.75 in
Depth
15.5 in
Height
5.25 in
Color
White
For Use With
Mfr. No. 91101, 91104, 91103
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91102
Zoro #
G9684523
UPC #
092265911023
Country of Origin
Multiple

Dimensions

Width
9.75 in
Depth
15.5 in
Height
5.25 in
Housing Width
9 3/4 in
Housing Depth
15 1/2 in
Housing Height
5 1/4 in

Details

Item
Medication Kit
Color
White
For Use With
Mfr. No. 91101, 91104, 91103
Waterproof
No
First Aid Kit Mounting Type
Wall Mount
First Aid Kit Application
Industrial
Case Material
Plastic
Number of Shelves
0
Latex Content
Latex Free
First Aid ANSI Kit Type
II
Application
General Purpose
Color Code
No
People Served Per Kit
50
Standards
OSHA Compliant
Unitized
Unitized
Number of Components
400
Number of Pockets
0
People Served per Kit
50
Product Type
Medication Kit
Adhesive Bandages Included
No Adhesive Bandages
Compatible Manufacturer Part Number
91101, 91103, 91104
Wound Dressings Included
No Wound Dressings
Oral and Inhalant Medicinals Included
(100) Antacids, (100) Aspirins, (100) Ibuprofen, (100) Non-Aspirin Pain Relievers
Mountable
Wall Mount
Topical Medicinals Included
No Topical Medicinals
Color Coded
Not Color Coded
Includes Medication
Medication Included
ANSI Standard Met
Not ANSI Compliant
Housing Material
Plastic
ANSI Type
Type II
Housing Type
Cabinet
Number of People Served
50
Housing Color
White
Water Resistance
Not Water Resistant

Description

Medication Kit, Product Type Medication Kit, Application General Purpose, Number of People Served 50, Number of Components 400, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included No Topical Medicinals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.