Metal Detectable Adhesive Bandages, Foam, Blue, 1 x 3, PK25, 25PK

  • Mfr # FAE-3110

  • Zoro # G706434519


product price:  $6.35
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.70

Key Features

For Use With
First Aid Only™ 90832, 90831, 90830, 90829, 90732, 90833, 90834
Width
1"
Material
Foam
Length
3"
Bandages Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAE-3110
Zoro #
G706434519
UPC #
-
Country of Origin
China

Dimensions

Width
1"
Length
3"

Details

Item
Bandages
For Use With
First Aid Only™ 90832, 90831, 90830, 90829, 90732, 90833, 90834
Material
Foam
Bandages Type
Standard
Mounting
Adhesive
Number of Pieces
25

Description

Our sterile blue adhesive bandages are widely used in food and pharmaceutical processing sites. The internal foil makes quick detection possible through most metal detectors. Blue, metal-detectable bandages are a great choice for the food service industry. Latex-free foam provides a comfortable fit and is a great choice for employees with allergies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.