Zoro Homepage

Metal Detectable Bandage, 1 in L x 3 in W, PK1500

  • Mfr # 1-656

  • Zoro # G9506786


product price: $110.99
/pk 1500, $0.07/ea
Free Shipping & Returns

Key Features

Color
Blue
Bandage Material
Fabric
Waterproof
No
Package Type
Box
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-656
Zoro #
G9506786
UPC #
017276229035
Country of Origin
Multiple

Dimensions

Length
3 in
Width
1 in
Bandage Width
1 in
Package Length
11 in
Package Height
7 1/4 in
Package Width
8 1/2 in
Bandage Length
3 in

Details

Color
Blue
Bandage Material
Fabric
Waterproof
No
Package Type
Box
Material
Fabric
Metal Detectable
Metal Detectable
Standards
ANSI/ISEA Z308.1-2015
Bandage Color
Blue
Item
Adhesive Bandage
Water Resistant/Waterproof
None
Industry Type
Healthcare
Includes
(1500) 1 x 3 in Adhesive Bandages
For Use With
Restaurant or Food Service First Aid Kit
Item - Adhesive Bandages
Strip Bandages
Bandages Included
1,500
Latex Content
Latex Free
Water Resistance
Not Water Resistant
Unitized
Unitized
Bandage Shape
Strip
Sterility
Sterile
Product Type
Strip Bandages
Number of Bandages Included
1,500

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 1,500, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 11 in, Package Type Box, Package Width 8 1/2 in, Bandage Color Blue, Package Height 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.