Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detectable Bandage, 1x3 in., PK50

  • Mfr # 1-650

  • Zoro # G5017537


product price: $7.39
/pk 50, $0.15/ea

Key Features

Bandages Included
50
Material
Fabric
Length
3 in
Includes
(50) 1 x 3 in Adhesive Bandages
Water Resistant/Waterproof
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-650
Zoro #
G5017537
UPC #
738743016506
Country of Origin
China

Dimensions

Length
3 in
Width
1 in
Bandage Width
1 in
Bandage Length
3 in
Package Length
3 1/8 in
Package Height
4 in
Package Width
1 1/2 in

Details

Bandages Included
50
Color
Blue
Material
Fabric
Includes
(50) 1 x 3 in Adhesive Bandages
Water Resistant/Waterproof
None
Item
Adhesive Bandage
For Use With
Wound Care
Bandage Material
Fabric
Package Type
Box
Item - Adhesive Bandages
Strip Bandages
Latex Content
Latex Free
Waterproof
No
Metal Detectable
Metal Detectable
Industry Type
Healthcare
Bandage Color
Blue
Standards
ANSI/ISEA Z308.1-2015
Sterility
Sterile
Water Resistance
Not Water Resistant
Product Type
Strip Bandages
Bandage Shape
Strip
Unitized
Unitized
Number of Bandages Included
50

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 50, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 3 1/8 in, Package Type Box, Package Width 1 1/2 in, Bandage Color Blue, Package Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.