Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moleskin, Paperboard Box, 20 Components

  • Mfr # FAE-6033

  • Zoro # G1926397


product price: $7.29
/ea

Key Features

Color
White
Housing Material
Paperboard
Number of Components
20
Housing Type
Box
Includes
(20) Moleskin Blister Squares
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-6033
Zoro #
G1926397
UPC #
092265560337
Country of Origin
China

Dimensions

Width
1.88 in
Height
2 in
Depth
2 in
Bandage Width
1 7/8 in
Bandage Length
2 in

Details

Item
Moleskin
Color
White
Housing Material
Paperboard
Number of Components
20
Housing Type
Box
Includes
(20) Moleskin Blister Squares
Standards
ANSI/ISEA Z308.1-2015
Glow-in-the-Dark
No
First Aid Kit Type
Refill
Features
Moleskin (Blister Prevention), 2" x 2", 20ct
First Aid ANSI Kit Type
I, II
Waterproof
No
Latex Content
Latex Free
Unitized
Unitized
Bandage Color
White
Bandage Material
Plastic
Sterility
Sterile
Water Resistance
Water Resistant
Compatible Manufacturer Part Number
91092, 91093, 91094, 91095
Bandage Shape
Moleskin
Number of Bandages Included
20
Color Coded
Yes
ANSI Standard Met
ANSI Z308.1-2015

Description

Moleskin, Product Type Moleskin, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 20, Bandage Shape Moleskin, Bandage Width 1 7/8 in, Bandage Length 2 in, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 91092, 91093, 91094, 91095, Compatible Grainger Part Number 796J78, 796J79, Package Type Box, Bandage Color White, Package Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.