Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Trauma Dressing, White, 12in. W, PK50

  • Mfr # M240

  • Zoro # G1825787


product price: $133.99
/pk 50, $2.68/ea
Free Shipping & Returns

Key Features

Color
White
Width
12 in
Material
Cotton
Length
30 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M240
Zoro #
G1825787
UPC #
665973000565
Country of Origin
China

Dimensions

Width
12 in
Length
30 in
Package Height
15 in
Dressing Length
30 in
Dressing Width
12 in
Package Width
5/8 in
Package Length
9 5/8 in

Details

Item
Multi-Trauma Dressing
Color
White
Material
Cotton
Package Type
Box
Waterproof
No
Industry Type
Healthcare
Standards
ANSI/ISEA Z308.1-2015
Sterile/Non-Sterile
Sterile
Includes
(1) Multi Trauma Dressing
Latex Content
Latex Free
Product Type
Multi-Trauma Dressing
Sterility
Sterile
Unitized
Unitized
Fastener Included
Fastener Not Included
Number of Units Included
50
Dressing Material
Cotton
Compatible Manufacturer Part Number
3-700G, 3100G, 3200G, 520-FR-GR, 54597, 59030, M240-GR
Water Resistance
Not Water Resistant
Includes Fastener
No Fastener
Dressing Color
White

Description

Multi-Trauma Dressing, Dressing Length 30 in, Dressing Width 12 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 50, Package Height 15 in, Package Width 5/8 in, Package Length 9 5/8 in, Compatible Manufacturer Part Number 3-700G, 3100G, 3200G, 520-FR-GR, 54597, 59030, M240-GR, Compatible Grainger Part Number 39N793, 39N974, 40JJ12, 488G60, 49H357, 49H358, 5DXX8, Standards ANSI/ISEA Z308.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.