Shop FIRST AID ONLY
See all product information
Create Account
Outdoor Survival Kit, Nylon 205 Components, 50 People Served
- Mfr # FAO-440
- Zoro # G3402384
product price:Â
$
33.99
/ea
Key Features
Color
Orange
Housing Material
Nylon
Number of Components
205
Includes
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAO-440
- Zoro #
- G3402384
- UPC #
- 092265324403
- Country of Origin
- United States
- Item
- Outdoor Survival Kit
- Color
- Orange
- Housing Material
- Nylon
- Number of Components
- 205
- Includes
- Number of People Served
- 50
- Features
- Fabric Zip Pouch With Easy Access, Clear Pockets for Supplies, Contains Useful First Aid Essentials for the Outdoors
- Glow-in-the-Dark
- No
- Industry Type
- Healthcare
- Subject Matter
- Health and Safety
- First Aid Kit Type
- Kit
- Language
- English
- Header
- First Aid
- Legend Style
- Text and Symbol
- Product Type
- Outdoor Survival Kit
- Wire Color
- Orange
Dimensions
- Width
- 2 in
- Length
- 9 1/4 in
- Height
- 11 3/4 in
- Housing Length
- 9 1/4 in
- Housing Height
- 11 3/4 in
- Housing Width
- 2 in
Description
Outdoor Survival Kit, Number of Components 205, People Served 50, Case Material Nylon, Color Orange, Height 11 3/4 in, Length 9 1/4 in, Width 2 in
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.