Vintage Tin Emergency First Aid Kit, 19-Piece, Metal
- Mfr # 625-100
- Zoro # G022782097
product price:Â
$
26.15
/ea
Sold in multiples of 12 for
$313.80
Key Features
Length
4 in
Housing Type
Compact
Housing Material
Metal
Height
1.1 in
Width
3.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625-100
- Zoro #
- G022782097
- UPC #
- 011319143500
- Country of Origin
- China
- Housing Type
- Compact
- Housing Material
- Metal
- Number of Components
- 19
Dimensions
- Length
- 4 in
- Height
- 1.1 in
- Width
- 3.1 in
Description
A first aid kit is one of the most important items to keep on hand at the camp site, in your car or around the house. This Stansport vintage tin emergency first aid kit comes in a metal case, making it durable enough for traveling or backpacking. It is small enough to fit in a pack, tackle box or glove compartment, but full of all of the essentials. Inside is an assortment of 19 first aid and emergency items, including a variety of bandages, survival tools medical pads and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.