Pac-Kit Wire Splint, 3-3/4 x 30 in.
Mfr # 21-003
Zoro # G5038582
product price: $5.39
/eaKey Features
Material
Metal
Width
2 1/8 in
Length
4 in
Industry Type
Healthcare
Product Type
Wire Splint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-003
Zoro #
G5038582
UPC #
738743210034
Country of Origin
United States
Dimensions
Width
2 1/8 in
Length
4 in
Overall Width
3 3/4 in
Overall Length
24 in
Details
Item
Wire Splint
Material
Metal
Industry Type
Healthcare
Product Type
Wire Splint
Intended Body Location
Arm, Leg
Number of Splints
1
Description
Wire Splint, Material Metal, Length 4 in, Width 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.