Shop FIRST AID ONLY
See all product information
Create Account
Padded Splint, 4 x 24, Blue/White
Mfr # 336007
Zoro # G806437908
product price: $8.69
/eaKey Features
Number of Pieces
1
Length
24 in
Color
Blue/White
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 336007
- Zoro #
- G806437908
- UPC #
- 92265336079
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Width
- 4 in
Details
- Number of Pieces
- 1
- Item
- Padded Splint
- Color
- Blue/White
Description
Padded aluminum first aid splint is flexible and can be shaped and molded to use on various body parts including, arms, wrists, lower leg, ankle or neck. Splint has an aluminum base with padded foam for use on sprains, strains or fractures. This radiolucent splint does not need to be removed during x-rays. Convenient splint is easy to cut to the necessary size and shape. Folds easily for additional supportive strength. Latex-free.
- • First aid splint is flexible and can be shaped and molded to use on various body parts.
- • Aluminum base with padded foam for use on sprains, strains or fractures.
- • Radiolucent splint does not need to be removed during x-rays.
- • Easy to cut to the necessary size and shape.
- • Folds easily for additional supportive strength.
- • Latex-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.