Shop FIRST AID ONLY
See all product information
Create Account
Adhesive Bandage, Patch Bandages, 2 in Wide, 3 in Length, Fabric, Not Metal Detectable, PK25
- Mfr # G160
- Zoro # G9509157
product price:Â
$
5.15
/pk of 25, $0.21/ea
Key Features
Bandage Color
Beige
Bandage Material
Fabric
Latex Content
Latex Free
Industry Type
Healthcare
Bandages Included
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G160
- Zoro #
- G9509157
- UPC #
- 092265071604
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Width
- 2 in
- Bandage Width
- 2 in
- Package Length
- 3 1/8 in
- Bandage Length
- 3 in
- Package Width
- 1 1/2 in
- Package Height
- 3 7/8 in
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 25, Bandage Shape Strip, Bandage Width 2 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 6175, Compatible Grainger Part Number 31DK04, Package Length 3 1/8 in, Package Type Box, Package Width 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.