Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Bandage, Woven, 11"W, PK10

  • Mfr # A177

  • Zoro # G1858897


product price: $4.49
/pk 10, $0.45/ea

Key Features

Color
Beige
Bandage Color
Beige
Length
4 in
Bandage Material
Fabric
Item - Adhesive Bandages
Strip Bandages
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A177
Zoro #
G1858897
UPC #
092265011778
Country of Origin
China

Dimensions

Length
4 in
Width
11/16 in
Package Height
2 in
Package Length
4 1/8 in
Package Width
3/4 in
Bandage Length
3 in
Bandage Width
2 in

Details

Color
Beige
Bandage Color
Beige
Bandage Material
Fabric
Item - Adhesive Bandages
Strip Bandages
Water Resistant/Waterproof
None
Industry Type
Healthcare
Bandages Included
10
Item
Adhesive Bandage
Material
Fabric
Waterproof
No
Package Type
Box
Latex Content
Latex Free
For Use With
Wound Care
Includes
(10) 2 x 3 in Adhesive Bandages
Metal Detectable
Not Metal Detectable
Standards
ANSI/ISEA Z308.1-2015
Compatible Manufacturer Part Number
59320, 59580
Water Resistance
Not Water Resistant
Bandage Shape
Strip
Product Type
Strip Bandages
Number of Bandages Included
10
Sterility
Sterile
Unitized
Unitized

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 10, Bandage Shape Strip, Bandage Width 2 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 59320, 59580, Compatible Grainger Part Number 463L86, Package Length 4 1/8 in, Package Type Box, Package Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.