Zoro Homepage

Plastic Spot Adhesive Bandages, 0.88in Dia, 200PK

  • Mfr # 91250-020

  • Zoro # G715509888


product price: $13.35
/pk 200, $0.07/ea

Key Features

Mounting Details
With Adhesive
Number of Pieces
200
Material
Plastic
Width
0.88 in
Bandages Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91250-020
Zoro #
G715509888
UPC #
-
Country of Origin
China

Dimensions

Width
0.88 in
Length
0.88 in

Details

Mounting Details
With Adhesive
Item
Plastic Self-Adhesive Patch Bandages
Number of Pieces
200
Material
Plastic
Bandages Type
Standard

Description

Stay first aid ready with these First Aid Only Plastic Spot Bandages. The pliable plastic bandages effectively protect against scrapes and cuts, while the nonstick pad absorbs drainage. The unitized box makes these bandages a perfect addition to your first aid kit, or you can use it stand-alone and be ready for the next emergency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.