Pocket CPR Mask, Universal, Pouch
Mfr # 363015
Zoro # G4816743
product price: $40.89
/eaKey Features
Length
2 1/2 in
Height
6 in
Number of Components
4
Case Material
Fabric
Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
363015
Zoro #
G4816743
UPC #
738743007078
Country of Origin
United States
Dimensions
Length
2 1/2 in
Height
6 in
Size
Universal
Width
4 1/2 in
Overall Length
2 1/2 in
Overall Width
4 1/2 in
Overall Thickness
6 in
Details
Item
CPR Pocket Mask
Number of Components
4
Case Material
Fabric
People Served
1
Disposable
Yes
Industry Type
Healthcare
Kit Type
Unitized
Case Color
Red
Includes
1-Way Valve, Hand Wipe, Mask, Nitrile Exam Gloves, Nylon Zippered Pouch with Plastic Clip
Case Type
Holster
Material
Nylon
Color
Red
Patient Type
Adult
Standards
ANSI, OSHA
Product Type
Emergency CPR Pocket Mask
Disposability
Disposable
Number of People Served
1
Description
CPR Pocket Mask, Size Universal, Kit Type Unitized, Number of Components 4, 1 People Served, Case Type Holster, Case Material Fabric, Case Color Red, Disposable Yes, Height 6 in, Length 2 1/2 in, Width 4 1/2 in, Includes 1-Way Valve, Hand Wipe, Mask, Nitrile Exam Gloves, Nylon Zippered Pouch with Plastic Clip, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.