Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVP Wipes, Packet, 4-1/4 In., PK100

  • Mfr # 12-150

  • Zoro # G5017546


product price: $17.39
/pk 100, $0.17/ea

Key Features

Application - First Aid and Wound Care
Antiseptics
Formula
50% Ethyl Alcohol, 2% Iodine
Size
4-1/4 in
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-150
Zoro #
G5017546
UPC #
738743121507
Country of Origin
United States

Dimensions

Size
4-1/4 in
Width
2-1/2"
Height
4-1/4"

Details

Item
Topical Antiseptic Wipes
Application - First Aid and Wound Care
Antiseptics
Formula
50% Ethyl Alcohol, 2% Iodine
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
100
Industry Type
Healthcare
Standards
ANSI Z308.1-2015
Package Type
Packet
Item - First Aid and Wound Care
PVP Wipes
Includes
(100) PVP Iodine Wipes
Application
Antiseptic
Color
Grey
Unitized
Unitized
Concentration
Ethyl Alcohol: 50%, Iodine: 2%
Number of Units Included
100
Purpose
Antiseptics
Active Ingredient
Ethyl Alcohol, Povidone Iodine
Format
Wipes
Product Type
Topical Antiseptic
Alcohol Content
Contains Alcohol
Exterior Package Type
Box
Unit Package Type
Packet

Description

Topical Antiseptic Wipes, Format Wipes, Active Ingredient Ethyl Alcohol, Povidone Iodine, Concentration Ethyl Alcohol: 50 Percent, Iodine: 2 Percent, Unitized Unitized, Size 4-1/4 in, Unit Package Type Packet, Number of Units Included 100, Compatible Manufacturer Part Number Not Applicable, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Box, Product Type Topical Antiseptic, Standards ANSI Z308.1-2015, Compatible Grainger Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.