Zoro Homepage

ReadyCare First Aid Kit for 25 People, ANSI A+, 139 Pieces

  • Mfr # 90697

  • Zoro # G501847927


product price: $74.29
/ea

Key Features

Housing Material
Plastic
Includes
(50) 1" x 3" Plastic Bandages; (1) 0.5" x 5 yd First Aid Tape; (10) Triple Antibiotic Ointment Packets; (12) BZK Antiseptic Towelettes; (1) CPR Mask with One-Way Valve; (1) 4" x 4" Burn Dressing; (10) 0.9 g First Aid/Burn Cream Packets; (1) Cold Compress; (4) Eye Pads and Adhesive Strips; (1) 1 oz Eyewash; (10) 0.9 g Hand Sanitizer Packets; (4) Nitrile Exam Gloves; (1) 2" Conforming Gauze Roll; (1) Scissors; (6) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pads; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) First Aid Guide; (5) Fingertip Fabric Bandages; (5) Knuckle Fabric Bandages; (3) Insect Sting Relief Wipes; (1) Tweezers; (4) Antacid Tablets; (4) Aspirin Tablets; (2) Allergy Tablets
Width
7"
Height
4"
Standards
ANSI/ISEA Z308.1-2015; Contents exceed the 2015 ANSI Class A+ requirement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90697
Zoro #
G501847927
UPC #
92265906975
Country of Origin
China

Dimensions

Width
7"
Height
4"
Depth
9"

Details

Item
First Aid Kits
Housing Material
Plastic
Includes
(50) 1" x 3" Plastic Bandages; (1) 0.5" x 5 yd First Aid Tape; (10) Triple Antibiotic Ointment Packets; (12) BZK Antiseptic Towelettes; (1) CPR Mask with One-Way Valve; (1) 4" x 4" Burn Dressing; (10) 0.9 g First Aid/Burn Cream Packets; (1) Cold Compress; (4) Eye Pads and Adhesive Strips; (1) 1 oz Eyewash; (10) 0.9 g Hand Sanitizer Packets; (4) Nitrile Exam Gloves; (1) 2" Conforming Gauze Roll; (1) Scissors; (6) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pads; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) First Aid Guide; (5) Fingertip Fabric Bandages; (5) Knuckle Fabric Bandages; (3) Insect Sting Relief Wipes; (1) Tweezers; (4) Antacid Tablets; (4) Aspirin Tablets; (2) Allergy Tablets
Standards
ANSI/ISEA Z308.1-2015; Contents exceed the 2015 ANSI Class A+ requirement
Features
For Up to 25 People—139 pieces.
First Aid Kit Mounting Type
Wall
Net Weight
2.23 lbs
ANSI Class
Class A+
ANSI Standard Met
ANSI/ISEA Z308.1-2015; Contents exceed the 2015 ANSI Class A+ requirement

Description

Convenient kit comes in an innovative plastic case with a carrying handle. Comes complete with all of the items needed to clean, treat and protect against a variety of everyday occurrences. Transparent door allows you to find items quickly in an emergency. Kit is conveniently wall mountable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.