Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refill for SmartCompliance General Business Cabinet, 4 oz Eyewash Bottle

  • Mfr # FAE-7016

  • Zoro # G106569057


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Length
5.5"
For Use With
First Aid Only™ 90732, 90829, 90832, 90833
Net Weight
0.33 lbs
Features
For SmartCompliance System
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-7016
Zoro #
G106569057
UPC #
92265570169
Country of Origin
China

Dimensions

Length
5.5"

Details

Item
First Aid Kit Refills
For Use With
First Aid Only™ 90732, 90829, 90832, 90833
Net Weight
0.33 lbs
Features
For SmartCompliance System
Number of Shelves
1

Description

Convenient refills contain individual items for restocking first aid kits. For general use around office or home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.