Zoro Homepage

Reusable Elastic Bandage Wrap, 4" x 15 ft, PK9, 6PK

  • Mfr # 5-903/J617

  • Zoro # G806434679


product price: $20.75
/pk 6, $3.46/ea

Key Features

Material
Fabric
Length
4"
Includes
(2) Metal Fasteners
Width
15 ft
Mounting
Metal Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-903/J617
Zoro #
G806434679
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Width
15 ft

Details

Item
Bandages
Material
Fabric
Includes
(2) Metal Fasteners
Mounting
Metal Fasteners
Bandages Type
Wrap

Description

Latex-free bandage wrap supports, protects and provides moderate pressure to sprains and strains. Ideal for wrapping fractures and deep wounds, it provides a controlled stretch that retains its strength and elasticity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.