Zoro Homepage

Rubber Tourniquet

  • Mfr # 17-011

  • Zoro # G5076784


product price: $3.19
/ea

Key Features

Industry Type
Healthcare
Length
18 in
Color
Blue
Width
1 in
Height
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-011
Zoro #
G5076784
UPC #
738743170116
Country of Origin
Multiple

Dimensions

Length
18 in
Width
1 in
Height
5/8"
Overall Length
18 in
Overall Width
1 in

Details

Industry Type
Healthcare
Color
Blue
Item
Tourniquet
For Use With
First Aid
Material
Rubber
Includes
First Aid
Product Type
Tourniquet

Description

Tourniquet,Blue,18" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.