Zoro Homepage

Scissors, 7 In. L, Silver, Rounded

  • Mfr # 22-300

  • Zoro # G5076732


product price: $7.49
/ea

Key Features

Overall Length
7 in
Color
Black
Blade End Style
Rounded
Blade Material
Stainless Steel
Handle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-300
Zoro #
G5076732
UPC #
738743223003
Country of Origin
Multiple

Dimensions

Overall Length
7 in
Length
7"
Width
4"

Details

Color
Black
Blade End Style
Rounded
Blade Material
Stainless Steel
Handle Material
Stainless Steel
Item
EMT Utility Scissors
Industry Type
Healthcare
Disposable
No
Blade End Type
Rounded
Disposability
Reusable
Product Type
Scissors

Description

EMT Utility Scissors, Overall Length 7 in, Color Black, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Stainless Steel, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.