Zoro Homepage

Securing Wrap, Latex Rubber Elastic, PK12

  • Mfr # M622

  • Zoro # G0700402


product price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns

Key Features

Color
White
Width
6 in
Material
Elastic Fabric
Length
30 in
Includes
(1) Elastic Bandage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M622
Zoro #
G0700402
UPC #
092265622998
Country of Origin
China

Dimensions

Width
6 in
Length
30 in
Package Length
8 3/4 in
Dressing Width
6 in
Dressing Length
30 in
Package Width
7 in
Package Height
5 in

Details

Item
Elastic Bandage Wrap
Color
White
Material
Elastic Fabric
Includes
(1) Elastic Bandage
Sterile/Non-Sterile
Non-Sterile
Package Type
Bulk
Industry Type
Healthcare
Waterproof
No
Standards
ANSI/ISEA Z308.1-2015
Latex Content
Latex Free
Product Type
Elastic Bandage Wrap
Self-Adhesion
Self-Adhering
Includes Fastener
No Fastener
Number of Units Included
12
Dressing Color
White
Unitized
Bulk
Dressing Material
Elastic Fabric
Water Resistance
Not Water Resistant
Fastener Included
Fastener Not Included
Sterility
Non-Sterile

Description

Elastic Bandage Wrap, Dressing Length 30 in, Dressing Width 6 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included 12, Package Height 5 in, Package Width 7 in, Package Length 8 3/4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Elastic Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.