Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Adherent Bandage, 4in.

  • Mfr # 5-913

  • Zoro # G5018842


product price: $6.25
/ea

Key Features

Color
Beige
Width
4 in
Material
Gauze
Length
5 yd
Includes
Self-Adhering Bandage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-913
Zoro #
G5018842
UPC #
738743059138
Country of Origin
China

Dimensions

Width
4 in
Length
5 yd
Package Width
2 in
Dressing Length
5 yd
Package Height
4 in
Package Length
2 in
Dressing Width
4 in

Details

Item
Self-Adherent Wrap
Color
Beige
Material
Gauze
Includes
Self-Adhering Bandage
Sterile/Non-Sterile
Non-Sterile
Package Type
Bulk
Industry Type
Healthcare
Waterproof
No
Latex Content
Latex Free
Standards
ANSI/ISEA Z308.1-2015
Product Type
Self-Adherent Wrap
Self-Adhesion
Self-Adhering
Water Resistance
Not Water Resistant
Number of Units Included
1
Includes Fastener
No Fastener
Fastener Included
Fastener Not Included
Dressing Material
Gauze
Dressing Color
Beige
Sterility
Non-Sterile
Unitized
Bulk

Description

Self-Adherent Wrap, Dressing Length 5 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 4 in, Package Width 2 in, Package Length 2 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color Beige, Dressing Material Gauze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.