Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Adherent Wrap, Blue, 3inWx5

  • Mfr # 5-933

  • Zoro # G6215675


product price: $5.89
/ea

Key Features

Color
Blue
Width
3 in
Material
Elastic Fabric
Length
5 yd
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-933
Zoro #
G6215675
UPC #
738743059336
Country of Origin
Multiple

Dimensions

Width
3 in
Length
5 yd
Package Height
2 1/4 in
Dressing Width
3 in
Package Length
3 1/4 in
Dressing Length
5 yd
Package Width
2 1/4 in

Details

Item
Self-Adherent Wrap
Color
Blue
Material
Elastic Fabric
Waterproof
No
Package Type
Bulk
Sterile/Non-Sterile
Non-Sterile
Includes
Self-Adhering Bandage
Industry Type
Healthcare
Standards
ANSI/ISEA Z308.1-2015
Latex Content
Latex Free
Product Type
Self-Adherent Wrap
Dressing Material
Elastic Fabric
Dressing Color
Blue
Includes Fastener
No Fastener
Sterility
Non-Sterile
Unitized
Bulk
Number of Units Included
1
Compatible Manufacturer Part Number
90831-021-GR
Water Resistance
Not Water Resistant
Fastener Included
Fastener Not Included
Self-Adhesion
Self-Adhering

Description

Self-Adherent Wrap, Dressing Length 5 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 1/4 in, Package Width 2 1/4 in, Package Length 3 1/4 in, Compatible Manufacturer Part Number 90831-021-GR, Compatible Grainger Part Number 796J66, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color Blue, Dressing Material Elastic Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.