Zoro Homepage

Sharps Container, 1-1/4 Gal., Rotor Lid

  • Mfr # M943

  • Zoro # G2687492


product price: $17.39
/ea

Key Features

Capacity
1.25 gal
Material
Plastic
Lid Type
Rotor
Length
12 1/2 in
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M943
Zoro #
G2687492
UPC #
092265943024
Country of Origin
Mexico

Dimensions

Length
12 1/2 in
Height
9 1/2 in
Width
3 3/4 in
Overall Depth
12 1/2 in
Overall Height
9 1/2 in
Overall Width
3 3/4 in

Details

Capacity
1.25 gal
Material
Plastic
Lid Type
Rotor
Industry Type
Healthcare
Item
Sharps Container
Color
Red
Includes
Sharps Container
Container Capacity
5 qt
Container Count
1
Compatible Mounting Manufacturer Number
M945

Description

Sharps Container, 1.25 gal Capacity, Red, Lid Type Rotor, Material Plastic, Height 9 1/2 in, Length 12 1/2 in, Width 3 3/4 in, Includes Sharps Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.