Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SmartCompliance Elastic Bandage Wrap, 2 x 5yds, Latex-Free

  • Mfr # FAE-3009

  • Zoro # G001859970


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Width
2"
Weight
0.061 lbs
Material
Cotton
Length
5 yd
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAE-3009
Zoro #
G001859970
UPC #
92265030090
Country of Origin
China

Dimensions

Width
2"
Length
5 yd

Details

Weight
0.061 lbs
Material
Cotton
Item
Bandages
Number of Pieces
1
Bandages Type
Wrap

Description

Flexible elastic bandage wrap. Easy-to-tear bandage is lightweight, porous and absorbent for bleeding wounds. Ideal for areas that are difficult to bandage. Tear or cut the amount you need, save the rest for emergencies. Latex-free. Comes with two fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.