Zoro Homepage

SmartCompliance Fabric Bandages, 1 x 3, PK25

  • Mfr # FAE-3001

  • Zoro # G301859854


product price: $5.69
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Fabric
Weight
0.072 lbs
Width
1"
Length
3"
Number of Pieces
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-3001
Zoro #
G301859854
UPC #
92265030014
Country of Origin
China

Dimensions

Width
1"
Length
3"

Details

Material
Fabric
Weight
0.072 lbs
Item
Bandages
Number of Pieces
25

Description

Stand alone packaging for larger size first aid kits and cabinets. Wound dressing fabric bandages.


  • • Flexible adhesive bandages for wounds and abrasions.
  • • Stand alone packaging for larger size first aid kits and cabinets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.