Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SmartCompliance Fingertip Bandages, 1.88 x 2, PK10

  • Mfr # FAE-3006

  • Zoro # G701859959


product price: $5.45
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.90

Key Features

Features
SmartCompliance
Length
2"
Material
Flexible Fabric
Width
1.88"
Weight
0.05 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-3006
Zoro #
G701859959
UPC #
92265030069
Country of Origin
China

Dimensions

Length
2"
Width
1.88"

Details

Features
SmartCompliance
Material
Flexible Fabric
Weight
0.05 lbs
Item
Bandages
Mounting
With Adhesive
Number of Pieces
10
Bandages Type
Fingertip

Description

Made of flexible fabric designed to stretch when you stretch. Strong adhesive holds bandage firmly in place. Each bandage contained in an individually sterilized package, reducing possibility of infection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.